Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5906

  • Mfr # 55514

  • Zoro # G1656456


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.5906
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Shank Dia.
16 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55514
Zoro #
G1656456
UPC #
51141555140
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Flute Length
152 mm
Drill Bit Size
15.00 mm
Overall Length
203 mm

Details

Decimal Equivalent
0.5906
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,15.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.