Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6063

  • Mfr # 56570

  • Zoro # G1705255


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Overall Length
203 mm
Number of Flutes
2
Decimal Equivalent
0.6063
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56570
Zoro #
G1705255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
203 mm
Shank Dia.
16 mm
Flute Length
152 mm
Drill Bit Size
15.40 mm

Details

Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.6063
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,15.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.