Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6181

  • Mfr # 56574

  • Zoro # G1705894


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6181
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56574
Zoro #
G1705894
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
15.70 mm
Shank Dia.
16 mm
Flute Length
152 mm
Overall Length
203 mm

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6181
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,15.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.