Zoro Homepage

8xD Blackmamba Coolant thru Drill, Drill Bit Size: 13.40 mm

  • Mfr # 56549

  • Zoro # G1710067


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Shank Dia.
14 mm
Decimal Equivalent
0.5276
Overall Length
178 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56549
Zoro #
G1710067
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Drill Bit Size
13.40 mm
Overall Length
178 mm
Flute Length
133.00 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5276
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,13.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.