Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Drill Bit Size: 14.90 mm

  • Mfr # 56566

  • Zoro # G1702306


product price: $468.29
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Dia.
16 mm
Number of Flutes
2
Flute Length
152 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56566
Zoro #
G1702306
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
14.90 mm
Shank Dia.
16 mm
Flute Length
152 mm
Overall Length
203 mm

Details

Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5866
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,14.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.