
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 15/32"
Mfr # 55656
Zoro # G1663009
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Flute Length
5-1/4 in
Number of Flutes
2
Decimal Equivalent
0.4688
Shank Dia.
12 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55656
Zoro #
G1663009
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5-1/4 in
Shank Dia.
12 mm
Overall Length
7 in
Drill Bit Size
15/32 in
Details
Number of Flutes
2
Decimal Equivalent
0.4688
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,15/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.