
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 27/64"
Mfr # 55644
Zoro # G1669500
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Flute Length
4-1/2 in
Shank Dia.
12 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55644
Zoro #
G1669500
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
4-1/2 in
Shank Dia.
12 mm
Drill Bit Size
27/64 in
Overall Length
6-1/2 in
Tap Drill Size
1/2-13
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4219
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,27/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.