Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Drill Bit Size: 33/64"

  • Mfr # 55668

  • Zoro # G1670620


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Flute Length
5-1/4 in
Decimal Equivalent
0.5156
Shank Dia.
14 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55668
Zoro #
G1670620
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5-1/4 in
Drill Bit Size
33/64 in
Shank Dia.
14 mm
Overall Length
7 in

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.5156
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,33/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.