
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 6.70 mm
Mfr # 56505
Zoro # G1694737
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114 mm
Number of Flutes
2
Decimal Equivalent
0.2638
Shank Dia.
8 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56505
Zoro #
G1694737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
114 mm
Drill Bit Size
6.70 mm
Shank Dia.
8 mm
Flute Length
76 mm
Details
Number of Flutes
2
Decimal Equivalent
0.2638
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,6.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.