
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 8.90 mm
Mfr # 56520
Zoro # G1707160
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Flute Length
95 mm
Decimal Equivalent
0.3504
Overall Length
142 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56520
Zoro #
G1707160
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
95 mm
Drill Bit Size
8.90 mm
Overall Length
142 mm
Shank Dia.
10 mm
Details
Number of Flutes
2
Decimal Equivalent
0.3504
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,8.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.