Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Flute Length: 133 mm

  • Mfr # 56544

  • Zoro # G1705045


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4961
Overall Length
178 mm
Flute Length
133.00 mm
Drill Bit Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56544
Zoro #
G1705045
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
12.60 mm
Overall Length
178 mm
Flute Length
133.00 mm
Shank Dia.
14 mm

Details

Decimal Equivalent
0.4961
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,12.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.