Zoro Homepage

8xD Blackmamba Coolant thru Drill, Flute Length: 3-3/4"

  • Mfr # 55628

  • Zoro # G1667324


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Flute Length
3-3/4 in
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3594
Overall Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55628
Zoro #
G1667324
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Flute Length
3-3/4 in
Drill Bit Size
23/64 in
Overall Length
5-3/4 in

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3594
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,23/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.