
8xD Blackmamba Coolant thru Drill, Flute Length: 6"
Mfr # 56563
Zoro # G1702050
product price: $468.29
/ea
Free Shipping & Returns
Key Features
Flute Length
6 in
Overall Length
8 in
Shank Dia.
16 mm
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56563
Zoro #
G1702050
UPC #
21200565632
Country of Origin
United States
Dimensions
Flute Length
6 in
Drill Bit Size
37/64 in
Overall Length
8 in
Shank Dia.
16 mm
Tap Drill Size
5/8-18
Details
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5781
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,37/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.