
8xD Blackmamba Coolant thru Drill, Number of Flutes: 2
Mfr # 56496
Zoro # G1703100
product price: $95.25
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Flute Length
57 mm
Number of Flutes
2
Overall Length
95 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56496
Zoro #
G1703100
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
5.30 mm
Flute Length
57 mm
Overall Length
95 mm
Shank Dia.
6 mm
Details
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.2087
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,5.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.