Zoro Homepage

8xD Blackmamba Coolant thru Drill, Overall Length: 4"

  • Mfr # 55326

  • Zoro # G1693897


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Flute Length
2-1/4 in
Number of Flutes
2
Shank Dia.
6 mm
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55326
Zoro #
G1693897
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Flute Length
2-1/4 in
Shank Dia.
6 mm
Overall Length
4 in

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2031
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,13/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.