Zoro Homepage

8xD Blackmamba Coolant thru Drill, Overall Length: 7"

  • Mfr # 56554

  • Zoro # G1700206


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Shank Dia.
14 mm
Number of Flutes
2
Drill Bit Material
Carbide
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554
Zoro #
G1700206
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Overall Length
7 in
Drill Bit Size
35/64 in
Flute Length
5-1/4 in

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5469
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,35/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.