Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Overall Length: 81 mm

  • Mfr # 56493

  • Zoro # G1702629


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81 mm
Drill Bit Point Angle
140 Degrees
Flute Length
43 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56493
Zoro #
G1702629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
81 mm
Flute Length
43 mm
Shank Dia.
6 mm
Drill Bit Size
4.60 mm
Tap Drill Size
12-28

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.1811
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,4.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.