Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Shank Dia.: 10 mm

  • Mfr # 56523

  • Zoro # G1703636


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length
142 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Flute Length
95 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56523
Zoro #
G1703636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
9.40 mm
Flute Length
95 mm
Shank Dia.
10 mm

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.3701
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,9.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.