Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Shank Dia.: 14 mm

  • Mfr # 56553

  • Zoro # G1711406


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.5433
Number of Flutes
2
Flute Length
133.00 mm
Drill Bit Point Angle
140 Degrees
Overall Length
178 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553
Zoro #
G1711406
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13.80 mm
Flute Length
133.00 mm
Overall Length
178 mm
Shank Dia.
14 mm

Details

Decimal Equivalent
0.5433
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,13.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.