Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Tap Drill Size: 1/2-20

  • Mfr # 55474

  • Zoro # G1674586


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Drill Bit Point Angle
140 Degrees
Overall Length
162.00 mm
Decimal Equivalent
0.4528
Flute Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55474
Zoro #
G1674586
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
162.00 mm
Drill Bit Size
11.50 mm
Flute Length
114 mm
Tap Drill Size
1/2-20

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4528
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,11.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.