Digital Manifold, 9 1/2" W

  • Mfr # BMD200A
  • Zoro # G722925435
product price: 
$
904.99
/ea
Free Shipping & Returns

Key Features

Gauge Diameter
3 3/4 in
Adjustment Material
Stainless Steel
Includes
Batteries, Carrying Case, Pressure Probes (wireless), Temperature Clamps (wireless)
For Refrigerant Type
Universal
Pressure Resolution
0.1 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BMD200A
Zoro #
G722925435
UPC #
750377123788
Country of Origin
United States
Adjustment Material
Stainless Steel
Includes
Batteries, Carrying Case, Pressure Probes (wireless), Temperature Clamps (wireless)
For Refrigerant Type
Universal
Pressure Resolution
0.1 psi
Display Type
Digital
Power Source - TS Only
Battery
High Side Display Pressure - Minimum
30 in Hg
A2L Compatibility
A2L Compatible
High Side Display Pressure - Maximum
800 psi
Manifold Port Connection Type
SAE
Accuracy
Pressure Accuracy: +/-0.5% (FS), Temperature Accuracy: +/-0.5 Degrees C (at 25 Degrees C) +/-1 Degrees F (at 77 Degrees F)
Battery Type
AA
Low Side Display Pressure - Maximum
600 psi
Pressure Units Measured
psi
Temperature Resolution
0.1 Degrees F
Temperature Units Measured
Degrees F
Includes Gauge Boots
Boot Not Included
Includes Batteries
Batteries Included
Low Side Display Pressure - Minimum
30 in Hg
Includes Vacuum Port
Vacuum Port Included
IP Rating
IP54
Display Location
Built-In
Number of Batteries
3
Number of Hoses
0
Number of Valves
0
Item
Digital Manifold
Hose Connection Type
45 Degrees SAE
Display Illumination
Backlit
Adjustment Method
Knob
Series
BlackMax(R) Wireless Digital Manifold
Includes Sightglass
Sightglass Not Included
Product Type
Digital Wireless Manifold Gauge Set
For Operating System
Android(TM), iOS(R)
Manifold Port Connection Gender
Female
Power Source
Battery
Power Source - old
Battery

Dimensions

Gauge Diameter
3 3/4 in
Manifold Port Connection Size
1/4 in
Vacuum Port Connection Size
3/8 in
Overall Depth
5 1/8 in
Overall Width
9 1/2 in
Overall Height
9 1/2 in

Description

Digital Manifold, Number of Valves 0, Number of Hoses 0, Not Applicable, Includes Batteries, Carrying Case, Pressure Probes (wireless), Temperature Clamps (wireless)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews