Zoro Homepage

Digital Torque Wrench

  • Mfr # BTLDTW

  • Zoro # G200451579


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 7/16 in
Head Type
Flexible
Ratcheting
No
Calibration Certificate Included
Yes, NIST
Torque Measurement Type
Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLDTW
Zoro #
G200451579
UPC #
750377806018
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 7/16 in
Overall Length
15 1/4 in
Overall Width
4 in

Details

Item
Digital Torque Wrench
Head Type
Flexible
Ratcheting
No
Calibration Certificate Included
Yes, NIST
Torque Measurement Type
Newton-Meter
Torque Range (in.-lbs.)
70.8 to 752 in-lb
Torque Range (Ft.-Lb.)
Not Found
Torque Range (Nm)
8 to 85 N-m
Color
Black
Voltage
3 V
Counterclockwise Accuracy
0.02
Secondary Scale Increments
0.1 N-m
Weight
2.79 lb
Material
Stainless Steel
Maximum Torque
85 N-m
Torque Adjustability
Adjustable
Corrosion Resistant
No
Rotation
Clockwise and Counterclockwise
Includes
(2) AAA Batteries, Adaptors, Drivers and Sockets, Extensions
Insulated
No
Measurement Type
Metric, SAE
Minimum Torque
8 N-m
Handle Type
Ergonomic
Extended Data Testing
Yes, NIST
Clockwise Accuracy
0.02
Power Source
(2) AAA Batteries
Torque Increments
0.1 N-m
Features
Auto-Off, Display Light Key, Ensures OEM Torque Setting Compliance, Ideal for HVAC Mini-Split Installations, LED Torque Alerts: Green= Within 50-98%, Red= Within 2%, Memory Preset, Peak Mode Maximum Torque Value Reached is Stored Temporarily, Track Mode View Real-Time Torque Value Reached During Use
Torque Range
8 to 85 N-m
Visual/Audible Indicators
Audible Tone, LED Light Bar
Standards
NIST
Nonsparking
No
Finish
Chrome

Description

When you need to tighten or loosen a fastener, the Blackmax BTLDTW Digital Torque Wrench is an essential tool. This digital torque wrench has a flexible head that allows you to get into tight spaces and give you accurate readings. The digital torque wrench has audible tones and a LED light bar for maximum visibility when in use. With graduations of 0.1 Nm, this electronic torque wrench measures torque in both SAE and metric units. It features a 1 7/16" drive size with a 15 1/4" overall length, and comes with calibration certificates from NIST. For ease of use and accuracy, the Blackmax Digital Torque Wrench is an excellent choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.