Gear Puller and Pulley Remover, 7
Mfr # BTLGP7
Zoro # G100451587
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Jaw Style
Reversible
Number of Jaws
3
Features
Enables Fast Configuration of Puller Arms for Inward or Outward Gripping Position
Puller Length
12 1/2 in
For Use With
Gears, Pulleys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTLGP7
Zoro #
G100451587
UPC #
750377885334
Country of Origin
Taiwan, Province of China
Dimensions
Puller Length
12 1/2 in
Screw Length
12 in
Jaw Width
3 in, 7 in
Screw Size1
M18 x 2.5
Jaw Thickness1
1/4 in
Details
Item
Gear Puller and Pulley Remover
Jaw Style
Reversible
Number of Jaws
3
Features
Enables Fast Configuration of Puller Arms for Inward or Outward Gripping Position
For Use With
Gears, Pulleys
Jaw Reach
7 in
Locking
Yes
Jaw Spread
7 in
Jaw Reach1
7 in
Includes Locking Mechanism
Yes
Jaw Orientation
External, Internal
Includes Cage
No
Pulling Capacity
20 ton
Compatible with Product Type
Gears, Pulleys
Jaw Spread - Maximum
7 in
Jaw Spread - Minimum
3 in
Description
This Blackmax BTLGP7 Gear Puller and Pulley Remover is a versatile tool that can handle a variety of jobs. With 3 jaws, this gear puller and pulley remover has a jaw spread of 7 in. The gear puller also has an adjustable jaw reach of 7 in., enabling you to grip gears from all angles. This unit is equipped with a 12 1/2 in. screw length and 12 in. jaw length for added convenience when pulling gears. You can adjust the locking mechanism to ensure maximum security during use of the tool. The Blackmax BTLGP7 Gear Puller and Pulley Remover is a high quality product that will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.