Zoro Homepage

Manifold Gauge, Aluminum, 2.5 psi, SAE

  • Mfr # MBAP5A

  • Zoro # G014868785


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
3
Hose Length
5 ft
Gauge Diameter
2 1/2 in
Includes Vacuum Port
Vacuum Port Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBAP5A
Zoro #
G014868785
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Display Size
2 5/8 in

Description

Refrigerant Manifold Set, Number of Valves 2, Number of Hoses 3, 5 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.