Zoro Homepage

Manifold Gauge, Aluminum, 2.5 psi, SAE

  • Mfr # MV4A4P5Z

  • Zoro # G314868812


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
3
Hose Length
5 ft
Includes Gauge Boots
Boots Included
High Side Display Pressure - Maximum
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4A4P5Z
Zoro #
G314868812
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Display Size
3 1/8 in

Details

Item
Refrigerant Manifold Set
Number of Valves
4
Number of Hoses
3
Includes Gauge Boots
Boots Included
High Side Display Pressure - Maximum
800 psi
For Refrigerant Type
R-32, R-410A, R-454B
Display Illumination
Non-Illuminated
Manifold Port Connection Thread Direction
Right-Hand
Pressure Units Measured
psi
Pressure Resolution
2.5 psi
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Type
SAE
Product Type
Manifold Gauge Set
Manifold Port Connection Gender
Male
Response Time
Instantaneous
Vacuum Port Connection Type
SAE
Low Side Display Pressure - Maximum
500 psi
Temperature Resolution
2.5 Degrees F
Includes Sightglass
Sightglass Included
Includes Vacuum Port
Vacuum Port Included
A2L Compatibility
A2L Compatible
Temperature Units Measured
Degrees F
High Side Display Pressure - Minimum
2.5 psi
Vacuum Port Connection Thread Direction
Right-Hand
Display Type
Analog
Hose Color
Black
Series
Blackmax
Low Side Display Pressure - Minimum
2.5 psi
Body Material
Aluminum
Gauge Type
High Side/Low Side
Vacuum Port Connection Gender
Male

Description

Refrigerant Manifold Set, Number of Valves 4, Number of Hoses 3, 5 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.