Manifold Gauge Set, 5 ft L, 3 1/8 in Gauge

  • Mfr # MV4H4P5Z

  • Zoro # G710412039


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-134A, R-22, R-404A, R-410A
Number of Hoses
3
Hose Color
Black
Material
Anodized Aluminum (Body), Silicon (Dampening Cup)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4H4P5Z
Zoro #
G710412039
UPC #
750377569319
Country of Origin
United States

Dimensions

Hose Length
5 ft
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in
Vacuum Port Connection Size
3/8 in

Details

Item
Manifold Gauge Set
Number of Valves
4
Refrigerant Compatibility
R-134A, R-22, R-404A, R-410A
Number of Hoses
3
Hose Color
Black
Material
Anodized Aluminum (Body), Silicon (Dampening Cup)
Features
Essential Tools for Install/Service of Ductless Mini-Split A/C Units with 5/16 in (1/2"-20 UNF) Fittings
Body Material
Aluminum
Gauge Accuracy
1.00
Includes
Carrying Case
Includes Sightglass
Sightglass Included
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
A2L Compatibility
Not A2L Compatible
Response Time
Instantaneous
Hose Connection Thread Direction
Right-Hand
Temperature Units Measured
Degrees F
Gauge Type
High Side/Low Side
High Side Display Pressure - Maximum
800 psi
High Side Display Pressure - Minimum
0 psi
For Refrigerant Type
R-134A, R-22, R-404A, R-410A
Product Type
Manifold Gauge Set
Accuracy
+/-1%
Manifold Port Connection Gender
Male
Low Side Display Pressure - Maximum
500 psi
Temperature Resolution
1 Degrees F
Vacuum Port Connection Gender
Female
Includes Vacuum Port
Vacuum Port Included
Includes Gauge Boots
Boots Included
Vacuum Port Connection Type
SAE
Display Type
Analog
Calibration Certificate Type
Not Certified
Pressure Units Measured
psi
Hose Connection Type
SAE
Series
BlackMax
Low Side Display Pressure - Minimum
30 in Hg
Pressure Resolution
0.1 psi
Manifold Port Connection Type
SAE

Description

Manifold Gauge Set, Number of Valves 4, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 1.00, Anodized Aluminum (Body), Silicon (Dampening Cup), Essential Tools for Install/Service of Ductless Mini-Split A/C Units with 5/16 in (1/2 In.-20 UNF) Fittings, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.