Temperature Clamp, 1/4 - 1/2" dia.

  • Mfr # BTM200A
  • Zoro # G422939237
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Includes Batteries
Batteries Not Included
Temperature Resolution
0.1 Degrees F
Measures
Temperature
Battery Type
AAA
Battery Life
2 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BTM200A
Zoro #
G422939237
UPC #
750377123801
Country of Origin
United States
Includes Batteries
Batteries Not Included
Temperature Resolution
0.1 Degrees F
Measures
Temperature
Battery Type
AAA
Battery Life
2 hr
Number of Batteries
2
Temperature Measurement Units
Degrees F
Item
Temperature Clamp
Display Temperature - Maximum
302 Degrees F
Tools Included
(1) Wireless Temperature Clamp
Bluetooth Range
325
Accuracy
+/-1 Degrees F with 0.1 Degrees F resolution
Band Color
Red/Blue
Includes
(2) AAA batteries
Display Location
App-Based
Series
BlackMax(R) Wireless Temperature Clamp
Product Type
Temperature Clamp
IP Rating
IP54
Display Temperature - Minimum
-40 Degrees F
App Compatibility
CPS Link(TM)
Power Source - TS Only
Battery
Battery Recharge
Not Rechargeable
Sensor Type
Thermistor
Display Type
No Display
Warranty
1 yr
Power Source
Battery
Power Source - old
Battery

Dimensions

For Pipe Diameter - Maximum
1 1/2 in
For Pipe Diameter - Minimum
1/4 in

Description

Temperature Clamp,1/4 - 1/2" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews