Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1 hp, Brushless DC

  • Mfr # VPBM12V

  • Zoro # G914884649


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V AC; 240V AC
Weight
23.2 lb
Displacement
12 cfm
Overall Length
15.5 in
Motor Type
Brushless DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBM12V
Zoro #
G914884649
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Height
10.5 in
Overall Width
6.1 in
Cord Length
10 ft
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/4 in
Inlet 1 Port Connection Size
1/2 in

Details

Item
Pump
Voltage
100V AC; 240V AC
Weight
23.2 lb
Displacement
12 cfm
Motor Type
Brushless DC
Oil Capacity
23 oz
Includes Hoist Clip
Hoist Clip Not Included
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
130 Degrees F
Includes Vacuum Gauge
Gauge Included
Drive Type
Direct Drive
Motor Speed
3,200 RPM
Power Source
Plug-In
Standards
CE, UKCA (Tested to UL 12.12.01 Methods For Ignition Proof Requirements Per UL1963 Supplement SB)
Inlet 3 Port Connection Gender
Male
Inlet 3 Port Connection Type
SAE
Inlet 2 Port Connection Gender
Male
Inlet 1 Port Connection Gender
Male
Warranty
2 yr
Includes Gas Ballast
Gas Ballast Included
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Number of Stages
Two-Stage
Inlet 1 Port Connection Type
SAE
Reservoir Port Connection Thread Direction
Right-Hand
Includes Isolation Valve
Isolation Valve Included
Inlet 2 Port Connection Type
SAE
Horsepower
1 hp
Includes Sightglass
Sightglass Included
Product Type
Vacuum Pump
Operating Temperature - Minimum
5 Degrees F
Ultimate Vacuum
15 micron
Calibration Certificate Type
Not Certified
Mobility
Handle
Drain Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
3
Inlet 3 Port Connection Thread Direction
Right-Hand
Series
BlackMax(R)
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 2 Port Connection Thread Direction
Right-Hand
Frequency
60/50 Hz
Inlet 1 Port Connection Thread Direction
Right-Hand

Description

Pump, 12 cfm Displacement, Voltage 100V AC; 240V AC, Overall Length 15.5 in, Overall Height 10.5 in, Overall Width 6.1 in, Weight 23.2 lb, Oil Capacity 23 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.