Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1 hp, Brushless DC

  • Mfr # VPBM8V

  • Zoro # G014884648


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V AC; 240V AC
Weight
22.4 lb
Displacement
8 cfm
Overall Length
15.5 in
Oil Capacity
24.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBM8V
Zoro #
G014884648
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Width
6.1 in
Overall Height
10.5 in
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/4 in
Cord Length
10 ft
Inlet 1 Port Connection Size
1/2 in

Details

Item
Pump
Voltage
100V AC; 240V AC
Weight
22.4 lb
Displacement
8 cfm
Oil Capacity
24.4 oz
Motor Type
Brushless DC
For Refrigerant Type
Includes Vacuum Gauge
Gauge Included
Reservoir Port Connection Thread Direction
Right-Hand
Standards
CE, UKCA (Tested to UL 12.12.01 Methods For Ignition Proof Requirements Per UL1963 Supplement SB)
Inlet 1 Port Connection Gender
Male
Inlet 3 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Gender
Male
Horsepower
1 hp
Inlet 2 Port Connection Type
SAE
Inlet 1 Port Connection Type
SAE
Includes Isolation Valve
Isolation Valve Included
Warranty
2 yr
Operating Temperature - Minimum
5 Degrees F
Mobility
Handle
Calibration Certificate Type
Not Certified
Inlet 2 Port Connection Gender
Male
Drain Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
3
Series
BlackMax(R)
Ultimate Vacuum
15 micron
Motor Speed
3,200 RPM
A2L Compatibility
A2L Compatible
Inlet 3 Port Connection Type
SAE
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Includes Sightglass
Sightglass Included
Includes Oil Mist Filter
Oil Mist Filter Included
Product Type
Vacuum Pump
Includes Gas Ballast
Gas Ballast Included
Includes Hoist Clip
Hoist Clip Not Included
Frequency
60/50 Hz
Number of Stages
Two-Stage
Power Source
Plug-In
Operating Temperature - Maximum
130 Degrees F

Description

Pump, 8 cfm Displacement, Voltage 100V AC; 240V AC, Overall Length 15.5 in, Overall Height 10.5 in, Overall Width 6.1 in, Weight 22.4 lb, Oil Capacity 24.4 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.