Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1/2 hp, Brushless DC

  • Mfr # VPBM4V

  • Zoro # G214884639


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V AC; 240V AC
Weight
18.2 lb
Displacement
4 cfm
Overall Length
13.8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBM4V
Zoro #
G214884639
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Height
10 in
Overall Width
5.8 in
Inlet 1 Port Connection Size
1/2 in
Cord Length
10 ft
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/4 in

Details

Item
Pump
Voltage
100V AC; 240V AC
Weight
18.2 lb
Displacement
4 cfm
Oil Capacity
15 oz
Motor Type
Brushless DC
Reservoir Port Connection Thread Direction
Right-Hand
Mobility
Handle
Inlet 3 Port Connection Gender
Male
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Inlet 1 Port Connection Gender
Male
Includes Isolation Valve
Isolation Valve Included
Inlet 2 Port Connection Gender
Male
Ultimate Vacuum
15 micron
Includes Hoist Clip
Hoist Clip Not Included
Drive Type
Direct Drive
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 1 Port Connection Type
SAE
Includes Sightglass
Sightglass Included
Calibration Certificate Type
Not Certified
Operating Temperature - Maximum
130 Degrees F
Includes Gas Ballast
Gas Ballast Included
Inlet 2 Port Connection Type
SAE
Frequency
60/50 Hz
Motor Speed
3,200 RPM
Operating Temperature - Minimum
5 Degrees F
Number of Inlet Ports
3
Inlet 1 Port Connection Thread Direction
Right-Hand
Horsepower
1/2 hp
Inlet 3 Port Connection Type
SAE
Drain Port Connection Thread Direction
Right-Hand
Includes Vacuum Gauge
Gauge Included
Warranty
2 yr
Inlet 2 Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump
Series
BlackMax(R)
Inlet 3 Port Connection Thread Direction
Right-Hand
Power Source
Plug-In
Standards
CE, UKCA (Tested to UL 12.12.01 Methods For Ignition Proof Requirements Per UL1963 Supplement SB)
Number of Stages
Two-Stage

Description

Pump, 4 cfm Displacement, Voltage 100V AC; 240V AC, Overall Length 13.8 in, Overall Height 10 in, Overall Width 5.8 in, Weight 18.2 lb, Oil Capacity 15 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.