Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1/2 hp, Brushless DC

  • Mfr # VPBM6V

  • Zoro # G314884645


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V AC; 240V AC
Weight
19.1 lb
Displacement
6 cfm
Overall Length
13.8 in
Oil Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBM6V
Zoro #
G314884645
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Height
10 in
Overall Width
5.8 in
Cord Length
10 ft
Inlet 1 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/4 in

Details

Item
Pump
Voltage
100V AC; 240V AC
Weight
19.1 lb
Displacement
6 cfm
Oil Capacity
14 oz
Motor Type
Brushless DC
Inlet 3 Port Connection Type
SAE
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Thread Direction
Right-Hand
Includes Oil Mist Filter
Oil Mist Filter Included
Operating Temperature - Maximum
130 Degrees F
For Refrigerant Type
Includes Hoist Clip
Hoist Clip Not Included
Drain Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Type
SAE
Power Source
Plug-In
Product Type
Vacuum Pump
Includes Isolation Valve
Isolation Valve Included
Drive Type
Direct Drive
Frequency
60/50 Hz
Warranty
2 yr
Includes Sightglass
Sightglass Included
Series
BlackMax(R)
A2L Compatibility
A2L Compatible
Mobility
Handle
Includes Vacuum Gauge
Gauge Included
Number of Stages
Two-Stage
Horsepower
1/2 hp
Reservoir Port Connection Thread Direction
Right-Hand
Standards
CE, UKCA (Tested to UL 12.12.01 Methods For Ignition Proof Requirements Per UL1963 Supplement SB)
Inlet 1 Port Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
5 Degrees F
Inlet 2 Port Connection Type
SAE
Ultimate Vacuum
15 micron
Calibration Certificate Type
Not Certified
Number of Inlet Ports
3
Inlet 2 Port Connection Gender
Male
Inlet 1 Port Connection Gender
Male
Motor Speed
3,200 RPM
Includes Gas Ballast
Gas Ballast Included
Inlet 3 Port Connection Gender
Male

Description

Pump, 6 cfm Displacement, Voltage 100V AC; 240V AC, Overall Length 13.8 in, Overall Height 10 in, Overall Width 5.8 in, Weight 19.1 lb, Oil Capacity 14 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.