This item is Discontinued.

Blackmore Pro Audio Blackmore Pro Audio BA-EQY12 12 ft. Stereo to Dual Mono TS Audio Interconnect Cable - 3.5 mm BA-EQY12

This item is Discontinued.

Blackmore Pro Audio

Blackmore Pro Audio BA-EQY12 12 ft. Stereo to Dual Mono TS Audio Interconnect Cable - 3.5 mm (Discontinued)

Mfr # BA-EQY12
Zoro # G904044176
UPC # 710645203581
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BA-EQY12
Zoro #
G904044176
UPC #
710645203581
Country of Origin
China

Description

OFC twisted copper and shielded for superior noise rejection. Its connectors are molded for strength.

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.

Specifications
  • Size: 3.5 mm
  • Length: 12 ft.
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.