Zoro Homepage

Aluminum Grease Pan Liner For, 15PK

  • Mfr # 5721

  • Zoro # G715683205


product price: $32.85
/pk 15, $2.19/ea

Key Features

Length
6.35 in
Overall Depth
11.55 in
Width
9.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5721
Zoro #
G715683205
UPC #
717604057216
Country of Origin
China

Dimensions

Length
6.35 in
Overall Depth
11.55 in
Width
9.55 in

Description

Product Type: Grease Pan Liner *Sub Brand: *Brand Name: Blackstone *Dishwasher Safe: No *Height: *Length: *Width: *Packaging Type: *Grill Type: Gas *Diameter: *Number in Package: 15 *Color/Finish: Silver *Grill Compatibility: Blackstone *Primary Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.