
On The Go Tabletop Griddle with Hood - 17in
Mfr # 1900
Zoro # G515680961
product price: $235.42
/ea
Free Shipping & Returns
Key Features
Overall Depth
20.5 in
Color
Black
Overall Length
21.7 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1900
Zoro #
G515680961
UPC #
717604019009
Country of Origin
China
Dimensions
Overall Depth
20.5 in
Overall Length
21.7 in
Details
Color
Black
Material
Metal
Description
Blackstone's On The Go Tabletop Griddle makes it easy to cook top-notch meals outdoors. This portable griddle is easy to transport and is perfect for a cookout while at the beach, park, campground, tailgate or any other outdoor location. The patented Rear Grease Management System utilizes a grease trap to provide easy cleanup and the hood keeps the cooking surface clean until you are ready to cook again. The griddle features a classically styled painted hood, an orange On The Go handle grip, updated national control knobs and a Piezo ignition. The Blackstone On The Go Tabletop Griddle is available in two different sizes: 17 griddle with a stainless steel H style burner with a powerful output of 12,500 BTU or a 22 griddle with two stainless steel H style burners with a total output of 24,000 BTU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.