Zoro Homepage

Stainless Steel Black/Silver Griddle Scoop

  • Mfr # 5694

  • Zoro # G615500008


product price: $17.99
/ea

Key Features

Width
4.5 in
Overall Depth
15.4 in
Length
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5694
Zoro #
G615500008
UPC #
717604056943
Country of Origin
China

Dimensions

Width
4.5 in
Overall Depth
15.4 in
Length
2.05 in

Description

Handle Length: *Handle Material: Plastic Resin *Heat Resistant Handles: *Product Type: Griddle Scoop *Sub Brand: *Tool Material: Stainless Steel *Brand Name: Blackstone *Color: Black/Silver *Dishwasher Safe: Yes *Height: *Length: *Width: *Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.