Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Burger Press

  • Mfr # 5349

  • Zoro # G415813094


product price: $29.75
/ea

Key Features

Length
2.5 in
Width
7.05 in
Overall Depth
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5349
Zoro #
G415813094
UPC #
717604053492
Country of Origin
China

Dimensions

Length
2.5 in
Width
7.05 in
Overall Depth
8.15 in

Description

Finish: Galvanized *Handle Length: *Handle Material: *Heat Resistant Handles: No *Length: *Number in Package: 1 *Product Type: Burger Press *Sub Brand: *Width: *Brand Name: Blackstone *Capacity: *Color: Gray *Dishwasher Safe: Yes *Depth: *Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.