Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Grease Cup For

  • Mfr # 5402

  • Zoro # G515500047


product price: $58.19
/ea

Key Features

Length
5.7 in
Overall Depth
10 in
Width
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5402
Zoro #
G515500047
UPC #
717604054024
Country of Origin
China

Dimensions

Length
5.7 in
Overall Depth
10 in
Width
11.3 in

Description

Product Type: Grease Cup *Sub Brand: *Brand Name: Blackstone *Dishwasher Safe: No *Height: *Length: *Width: *Packaging Type: *Grill Type: Gas *Diameter: *Number in Package: 1 *Color/Finish: Black/Silver *Grill Compatibility: Blackstone *Primary Mate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.