Zoro Homepage

Tabletop Griddle to RV Quick Connect

  • Mfr # 5415

  • Zoro # G916326338


product price: $63.35
/ea

Key Features

Depth (In.)
10.75 in
Color
Black
Material
Brass
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415
Zoro #
G916326338
UPC #
717604054154
Country of Origin
China

Dimensions

Depth (In.)
10.75 in
Length
10.75 in

Details

Color
Black
Material
Brass

Description

No need to pack extra propane when you purchase the RV Propane Quick Connect. With 15 feet of hose you will be able to cook all your meals next to your RV! Designed to fit the 17 and 22 griddles. This product isn't compatible with models 1940 and 1967, as well as all tailgater griddles. Threaded brass connector is 9/16-18UNF United National Fine Thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.