Zoro Homepage

Cable 10 ft, 2 Pin Connector

  • Mfr # B220-221-10

  • Zoro # G4045937


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3
For Use With Mfr. Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Connector
2 Pin
Overall Length
10 ft
Product Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B220-221-10
Zoro #
G4045937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Cable 10 ft
For Use With
6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3
For Use With Mfr. Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Connector
2 Pin
Product Type
Cable
Compatible with Brand
Blancett
Compatible with Manufacturer Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible Manufacturer Part Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible Manufacturer Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible with Manufacturer Model No.
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible with Mfr. Model No.
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
For Use with Mfr Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible Pump Manufacturer Part Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS
Compatible Mfr. Model Number
B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS

Description

Cable 10 ft, Product Type Cable, Compatible with Brand Blancett, Compatible with Manufacturer Model Number B1100, B30AM-CS, B30AR-CS, B30BM-CS, B30BR-CS, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.