Zoro Homepage

EPDM, 35V DC

  • Mfr # 8228PV3005-1211

  • Zoro # G911769529


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Tube
Accuracy
+/- 1%
Connection Size
3 in
Flow Rate - Maximum
20 gpm
Pulse Rate
0.11 pulses/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8228PV3005-1211
Zoro #
G911769529
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3 in

Details

Item
EPDM,TUNG,NYLON,PENN, 220P-3
Connection Type
Tube
Accuracy
+/- 1%
Flow Rate - Maximum
20 gpm
Pulse Rate
0.11 pulses/gal
Flowmeter Type
Paddlewheel
Wetted Material
EPDM, Nylon
Flow Rate - Minimum
300 gpm
Viscosity - Maximum
32.6 SUS
Output Frequency
200 Hz
Housing Material
Nylon
Voltage - Maximum
35V DC
Operating Pressure - Maximum
100 psi

Description

EPDM,TUNG,NYLON,PENN, 220P-3, Flowmeter Type Paddlewheel, Connection Size 3 in, Connection Type Tube, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 300 gpm, Viscosity - Maximum 32.6 SUS, Housing Material Nylon, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 100 psi, Accuracy +/- 1 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 0.11 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.