Zoro Homepage

IR735 IRRIGATION SENSOR, 35V DC

  • Mfr # 8735PV0506-1201

  • Zoro # G911769574


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Tube
Accuracy
+/-3%
Connection Size
1/2 in
Viscosity - Maximum
32.6 SUS
Voltage - Maximum
35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8735PV0506-1201
Zoro #
G911769574
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Item
IR735 IRRIGATION SENSOR 1/2 In.
Connection Type
Tube
Accuracy
+/-3%
Viscosity - Maximum
32.6 SUS
Voltage - Maximum
35V DC
Housing Material
PVC
Pulse Rate
11.92 pulses/gal
Flow Rate - Maximum
5 gpm
Flowmeter Type
Paddlewheel
Operating Pressure - Maximum
150 psi
Flow Rate - Minimum
50 gpm
Output Frequency
200 Hz
Wetted Material
EPDM, Nylon

Description

IR735 IRRIGATION SENSOR 1/2 In., Flowmeter Type Paddlewheel, Connection Size 1/2 in, Connection Type Tube, Flow Rate - Maximum 5 gpm, Flow Rate - Minimum 50 gpm, Viscosity - Maximum 32.6 SUS, Housing Material PVC, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 150 psi, Accuracy +/-3 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 11.92 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.