3-In-1 Basket Strainer - Stainless Steel
Mfr # 441231
Zoro # G2333523
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.63"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441231
Zoro #
G2333523
UPC #
747943029353
Country of Origin
Germany
Dimensions
Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.63"
Manufacturers Warranty Length
One year limited
Details
Item
Basket Strainer,Stainless 3-In-1
ADA Compliant
No
Color
Stainless
Material
Stainless Steel
Weight
1 lb
Type
Basket Strainer
Description
Basket Strainer,Stainless 3-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.