3-in-1 Disposal Flange, Stainless
- Mfr # 441232
- Zoro # G922925389
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Standards
UPC Certified
Finish
Stainless Steel
Overall Length (In.)
5 in
Overall Width (In.)
4 in
Material of Construction
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441232
- Zoro #
- G922925389
- UPC #
- 747943029360
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 5 in
- Overall Width (In.)
- 4 in
Details
- Standards
- UPC Certified
- Finish
- Stainless Steel
- Item
- Waste Flange Drain Accessory
- Material of Construction
- Stainless Steel
Description
Designed to perfectly fit any drain with a 3 1/2" drain opening, the BLANCO 3-in-1 DISPOSAL FLANGE catches debris unsuitable for your drain. Compatible with most INSINKERATOR garbage disposals, the 3-in-1 Disposal Flange has a tight, protective seal when in use so nothing goes down the drain that you don't want to. The strainer can be popped out and lifted out of the sink to be easily emptied into the garbage instead. The strainer also includes a cover to hold water in your kitchen sink as needed. The strainer basket pops out for easy rinsing, making life easier for all.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.