Shop BLANCO
See all product information
Create Account
Air Gap, Matte Black
- Mfr # 443036
- Zoro # G222924860
product price:Â
$
63.29
/ea
Key Features
Material
Stainless Steel
Width
1.82 in
Depth
8.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443036
- Zoro #
- G222924860
- UPC #
- -
- Country of Origin
- China
- Item
- Air Gap Faucet Accessory
- Material
- Stainless Steel
- Finish
- Matte Black
Dimensions
- Width
- 1.82 in
- Depth
- 8.9 in
Description
The BLANCO AIR GAP is an effective way to prevent backflow into your dishwasher. If your sink becomes clogged, the hose leading to your drain will to start to push water back into your appliances, including your dishwasher. Without an air gap your dishwasher can flood with contaminated or waste water. Often, air gaps are required by plumbing codes and the BLANCO AIR GAP satisfies these plumbing regulations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.