Zoro Homepage

Air Switch Set - Matte Black

  • Mfr # 443155

  • Zoro # G014632621


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Width
3.93 in
Length
5.9 in
Depth
2.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443155
Zoro #
G014632621
UPC #
4020684795517
Country of Origin
China

Dimensions

Width
3.93 in
Length
5.9 in
Depth
2.59 in

Details

Material
Plastic
Finish
Matte Black
Color
Black

Description

Upgrade your kitchen with BLANCOs Air Switch for an effortless and safe garbage disposal experience. Say goodbye to traditional wall switches and hello to a sleek and stylish solution. Designed for convenience, activate your garbage disposal with a gentle press. No more straining for hard-to-reach switches. Crafted with safety in mind, this switch makes it perfect for households with children or pets. Plus, its discreet design blends seamlessly into any kitchen design. Combine with a BLANCO food waste disposal, sink and faucet for a complete BLANCO UNIT.


  • • Effortlessly activate your garbage disposal with a simple on/off push button
  • • Non-electrical, air controlled
  • • Fits standard 1â Å“ in. diameter faucet hole
  • • Compatible with most garbage disposals
  • • Easily installs into countertop or sink surface
  • • Available in a range of finishes to perfectly match BLANCO Faucets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.