Shop BLANCO
See all product information
Create Account
Alta II Beverage, Satin Dark Steel
- Mfr # 527567
- Zoro # G122924953
product price:Â
$
420.70
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Number of Holes
1
Spout Height
5.56 in
Faucet Body Material
Stainless Steel
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527567
- Zoro #
- G122924953
- UPC #
- -
- Country of Origin
- Italy
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
- Finish
- Satin Dark Steel
- Faucet Body Material
- Stainless Steel
- Standards
- IAPMO Certified, UPC Certified
- Number of Handles
- 1
- Item
- Beverage Faucet
- Spout Reach
- 5 in
Dimensions
- Spout Height
- 5.56 in
Description
Elevate your beverage service with the ALTA II Beverage Faucet. Providing water on demand right at the kitchen sink station, the long spout of the cold-water faucet makes filling tall glasses and pitchers effortless. Connect to a BLANCO filter starter set to ensure hassle-free access to filtered water. Easily pair the ALTA II Beverage faucet with an ALTA II kitchen faucet for a cohesive, sleek look in the same finish. Combine the faucets with a BLANCO sink, filtration and organization for an optimized BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.