
Alta II Low Arc Pull-Out Dual-Spray Kitchen Faucet - PVD Steel
Mfr # 527559
Zoro # G416499372
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Width
1.77 in
Overall Length
8.27 in
Height
8.9 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527559
Zoro #
G416499372
UPC #
-
Country of Origin
Italy
Dimensions
Width
1.77 in
Overall Length
8.27 in
Height
8.9 in
Spout height
5.94 in
Details
Flow Rate
1.5 GPM
Material
Stainless Steel
Item
Kitchen Faucet
Standards
IAPMO Certified
Color/Finish
Pvd Steel
Description
The ALTA II Kitchen Faucet is the modern take on BLANCOs compact classic. Engineered to optimize your kitchen space without compromising on performance, the ALTA II is a space-saving solution for smaller kitchens, tight spaces or below cabinetry. Enjoy convenient handling from above and an improved ergonomic spray button. Pair the ALTA II Faucet with a BLANCO sink, accessories, and organization for an optimized BLANCO UNIT.
- Ergonomic pull-out hand spray fits comfortably in hand, allowing for smooth operation
- Features a powerful dual-spray toggle ideal for delicate rinsing or vigorous cleaning
- 140° swivel for optimal extended range of motion
- Solid brass construction and premium PVD metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting performance
- Includes all installation parts required for a stress-free setup
- Trusted for over 100 years, BLANCO faucets are covered by a Limited Lifetime Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.