Alta II Pull Out 1.5 GPM, Satin Gold
- Mfr # 527561
- Zoro # G422924967
product price:
$
589.40
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Depth
8.9 in
Length (In.)
8.27 in
Flow Rate
1.5 gpm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527561
- Zoro #
- G422924967
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 8.9 in
- Length (In.)
- 8.27 in
- Spout Height
- 5.94 in
- Width
- 1.77 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Faucet
- Finish
- Satin Gold
- Flow Rate
- 1.5 gpm
- Material
- Stainless Steel
- Number of Holes
- 1
Description
The ALTA II Kitchen Faucet is the modern take on BLANCO’s compact classic. Engineered to optimize your kitchen space without compromising on performance, the ALTA II is a space-saving solution for smaller kitchens, tight spaces or below cabinetry. Enjoy convenient handling from above and an improved ergonomic spray button. Pair the ALTA II Faucet with a BLANCO sink, accessories, and organization for an optimized BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.