Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artona Pull Down 1.5 GPM Truffle/Stainless Dual Finish

  • Mfr # 442035

  • Zoro # G2156315


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Width
4.50 in
Height
15.75 in
Length (In.)
8.63 in
Color
Truffle/Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442035
Zoro #
G2156315
UPC #
747943039536
Country of Origin
Germany

Dimensions

Width
4.50 in
Height
15.75 in
Length (In.)
8.63 in

Details

Color
Truffle/Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.