Zoro Homepage

Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White

  • Mfr # 442036

  • Zoro # G0484277


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Overall Length
8.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442036
Zoro #
G0484277
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.63"
Manufacturers Warranty Length
Limited lifetime
Overall Height
15.75"
Overall Width
8.63"

Details

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Item
Kitchen Faucet,1.5 gpm,White/SS
Material
Brass
Type
Pull-Down
Weight
7 lb
Color
White/Stainless

Description

Kitchen Faucet,1.5 gpm,White/SS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.